Zoro Homepage

Vise Grip VGP2078704 3 Pc. ProPliers Set

  • Mfr # VGP2078704

  • Zoro # G603939032


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
(1) 6" Needle Nose Pliers; (1) 10" Tongue & Groove Pliers; (1) 6" Slip Joint Pliers
Overall Length
6 in, 10 in
Handle Style
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP2078704
Zoro #
G603939032
UPC #
38548040769
Country of Origin
China

Dimensions

Overall Length
6 in, 10 in

Details

Number of Pieces
3
Includes
(1) 6" Needle Nose Pliers; (1) 10" Tongue & Groove Pliers; (1) 6" Slip Joint Pliers
Handle Style
Multi-Material

Description

Features and Benefits:Set includes one each:6 in. Long Nose6 in. Slip Joint10 in. Groove Joint PliersPliers are constructed of high quality materials to provide exceptional durabilityThe machined jaws deliver maximum gripping strength and induction hardened cutting edges stay sharp longerProTouch grips provide extra comfort for less hand fatigueRust-resistant finishProTouch Grips - comfort and reduced hand fatigue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.