Zoro Homepage

Vise Grip VGP2078708 5 Piece ProPliers Kit Bag Set

  • Mfr # VGP2078708

  • Zoro # G403939034


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
(1) 6" Slip Joint Pliers; (1) 6" Diagonal Cutting Pliers; (1) 8" Linemans Pliers; (1) 10" Adjustable Wrench; (1) 10" Groove Joint Pliers; (1) Storage Bag
Overall Length
6 in, 8 in, 10 in
Handle Style
Multi Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP2078708
Zoro #
G403939034
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in, 8 in, 10 in

Details

Number of Pieces
5
Includes
(1) 6" Slip Joint Pliers; (1) 6" Diagonal Cutting Pliers; (1) 8" Linemans Pliers; (1) 10" Adjustable Wrench; (1) 10" Groove Joint Pliers; (1) Storage Bag
Handle Style
Multi Material

Description

Features and Benefits:Set includes one each of the following:6 in. Slip Joint Plier6 in. Diagonal Cutting Plier8 in. Linesman s Plier 10 in. Adjustable Wrench10 in. Groove Joint Plier Pliers are constructed of high quality materials to provide exceptional durabilityThe machined jaws deliver maximum gripping strength and induction hardened cutting edges stay sharp longerProTouch grips provide extra comfort for less hand fatigueRust-resistant finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.