Vise Grip VGP4935096 10in. Straight Jaw GrooveLock Pliers

  • Mfr # 38548108612

  • Zoro # G103939112


product price:  $40.69
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Straight
Material
Chromium Steel
Finish
Black Oxide
Handle Type
Cushion-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38548108612
Zoro #
G103939112
UPC #
038548108612
Country of Origin
China

Dimensions

Overall Length
10 in
Jaw Length
2-1/4 in

Details

Plier Jaw Style
Straight
Material
Chromium Steel
Finish
Black Oxide
Handle Type
Cushion-Grip
Max. Jaw Opening
2-1/4 in
Handle Color
Blue/Yellow
Handle Material
Plastic/Vinyl

Description

Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up - no need to press the button. Anti-pinch design prevents handles from pinching. Jaw capacity: 2-1/4"; groove positions: 16, pipe size:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.