Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vise Grip VGP4WR Plier Lock 4 Cur-Jaw

  • Mfr # 38548010045

  • Zoro # G403737098


product price: $34.35
/ea

Key Features

Handle Type
Plain-Grip
Jaw Length
1-7/16 in
Jaw Width
1/4 in
Material
Alloy Steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38548010045
Zoro #
G403737098
UPC #
038548010045
Country of Origin
China

Dimensions

Jaw Length
1-7/16 in
Jaw Width
1/4 in
Overall Length
4 in

Details

Handle Type
Plain-Grip
Material
Alloy Steel
Finish
Nickel Plated
Wire Cutter
Yes
Max. Opening
15/16 in
Handle Material
Steel
Jaw Type
Curved

Description

4WR
Curved Jaw w/ Wire Cutter Model: 4WR

Features and Benefits:

  • Size: 4"
  • Size - metric: 100mm Jaw
  • Adjustment: 0 - 15/16"
  • Jaw adjustment - metric: 0 - 24mm
  • Package: Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.