Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vise Grip VGP58100 1in. Spring Clamp

  • Mfr # 38548581002

  • Zoro # G103734465


product price: $22.65
/ea

Key Features

Max. Jaw Opening (In.)
1 in
Length (In.)
4-1/4 in
Material
Resin
Finish
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38548581002
Zoro #
G103734465
UPC #
38548581002
Country of Origin
China

Dimensions

Length (In.)
4-1/4 in

Details

Max. Jaw Opening (In.)
1 in
Material
Resin
Finish
Blue/Yellow

Description

  • High-tech resin construction provides strength and durability.
  • Non-marring pads protect workpiece.
  • Specially designed jaws hold odd-shaped workpieces.
  • Non-slip handles.
  • Designed for comfortable hand span.
  • Incorporated into the hand
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.