Wire Stripper, Multifunctional
Mfr # IWHT84002
Zoro # G810607670
product price: $39.89
/eaSold in multiples of 5 for $199.45
Key Features
Application
Crimping, Stripping, Looping
Features
Locking Mechanism
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Multi Functional Wire Strippers
Handle Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWHT84002
Zoro #
G810607670
UPC #
885911821681
Country of Origin
Viet Nam
Dimensions
Maximum Strip Length
7 in
Details
Item
Wire Stripper
Application
Crimping, Stripping, Looping
Features
Locking Mechanism
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Multi Functional Wire Strippers
Handle Style
Standard
Grip Material
Bi-Material
Jaw Opening Type
Spring Return
Cutting Capacities
10 to 20 AWG (Solid Wire), 12 to 22 AWG (Stranded Wire)
Tool Functions
Bolt Cutter, Crimp, Cut, Loop, Pliers, Reamer, Strip
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Grip Style
Deluxe Cushion
Adjustment Mechanism
None
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 20 AWG (Solid Wire), 12 to 22 AWG (Stranded Wire), Handle Style Standard, Adjustment Mechanism None, Application Crimping, Stripping, Looping, Features Locking Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.