Shop IRWIN
Create Account
Wire Stripper/Cutter, VISE-GRIP, 6 in, ProTouch Grip
- Mfr # 586-2078316
- Zoro # G003777821
product price:Â
$
38.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586-2078316
- Zoro #
- G003777821
- UPC #
- 38548088501
- Country of Origin
- Taiwan, Province of China
Description
The IRWIN VISE-GRIP 2078316 is a 6 in. wire stripper/cutter with a ProTouch grip. It is designed for stripping and cutting wire in general wire-stripping and wire-cutting tasks, combining multiple wire-handling functions in one hand tool.
Key Features:
- Tool Type: Wire stripper/cutter
- Overall Length: 6 in.
- Grip: ProTouch grip
- Brand/Series: IRWIN VISE-GRIP
- Model Number: 2078316
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.