3/8in Dr. 5/16in Wobble Hex Bit Socket 50mmL
- Mfr # 310+5120
- Zoro # G023579979
original price:Â $5.32 , new price: $4.79 , 9 percent off
new price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5120
- Zoro #
- G023579979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/16 Inch Size, 3/8 Inch Drive, 50mm Length, Durable Construction - 310+5120 Wobble Hex Bit Socket This wobble hex bit socket is built for controlled fastening where a 5/16in hex bit and a 3/8in drive are required. The wobble end expands usable approach angles, helping you work around obstructions without losing secure engagement. Made from high-speed steel with anti-corrosive properties, it is designed for long-term durability in professional service environments. Permanent size stamping supports quick identification during tool changes and organization. Key Benefits 5/16in wobble hex bit design increases access in tight, angled spaces. 3/8in drive interface matches common ratchets, extensions, and torque tools. 50mm overall length provides reach while maintaining control and stability. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Interchangeable, securely attached bit socket design supports reliable everyday shop use. Permanently stamped size marking improves organization and speeds up socket selection. Designed for professional technicians, this socket balances access, strength, and easy identification in one compact tool. The wobble end broadens working angles for more efficient fastening, while the durable high-speed steel build helps it hold up to repeated heavy use and demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.