Wood Boring Bit, 13/16 In, Shank Hex 1/4
Mfr # 3041017
Zoro # G0586984
product price: $9.89
/eaKey Features
Overall Length
6 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
Corded And Cordless Drills, Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3041017
Zoro #
G0586984
UPC #
024721103468
Country of Origin
China
Dimensions
Overall Length
6 in
Bit Dia.
13/16 in
Shank Size
1/4"
Drill Bit Size
13/16 in
Maximum Drilling Depth
4 in
Flute Length
2 1/2 in
Shank Diameter
1/4 in
Details
Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
Corded And Cordless Drills, Portable
For Standard Pipe Sz.
3/4 in
Drill Style
Wood Boring
Decimal Equivalent
0.8125
Number of Flutes
3
Measurement System
Fractional Inch
Drill Bit Point Type
Screw Point
Sub Brand
Speedbor
Primary Material Application
Wood
For Tool Type
Drill Driver
Weight
3.68 oz
Shank Type
Straight
Description
Speedbor, Hybrid Drill Bit, 13/16 in, 2 1/2 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.