Zoro Homepage

Wood Boring Bit, 9/16 In, Shank Hex 1/4 In

  • Mfr # 3041014

  • Zoro # G1248021


product price: $8.89
/ea

Key Features

Overall Length
6 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Standard Pipe Sz.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041014
Zoro #
G1248021
UPC #
024721103444
Country of Origin
China

Dimensions

Overall Length
6 in
Bit Dia.
9/16 in
Shank Size
9/16"
Drill Bit Size
9/16 in
Flute Length
1 7/8 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Standard Pipe Sz.
1/2 in
Drill Style
Wood Boring
For Use With
Corded and Cordless Drills, Portable
Number of Flutes
3
Primary Material Application
Wood
Decimal Equivalent
0.5625
Measurement System
Fractional Inch
Drill Bit Point Type
Screw Point
Sub Brand
Speedbor
For Tool Type
Drill Driver
Shank Type
Straight

Description

Speedbor, Hybrid Drill Bit, 9/16 in, 1 7/8 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.