Zoro Homepage

Wood Drill Bit Sets

  • Mfr # 49999

  • Zoro # G702492629


product price: $38.19
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Wood
Auger Style
Auger
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49999
Zoro #
G702492629
UPC #
024721100306
Country of Origin
Brazil

Dimensions

Overall Length
7 1/2 in
Shank Hex Size
3/16 in, 5/16 in
Flute Length
4 1/2 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/4 in, 3/8 in, 1/2 in
Smallest Drill Bit Size
1/4 in

Details

Item
Auger Drill Bit Sets
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Wood
Auger Style
Auger
Number of Drill Bits
3

Description

Auger Drill Bit Sets, Number of Drill Bits 3, Auger Auger Style, High Speed Steel, Overall Length 7 1/2 in, Shank Hex Size 3/16 in, 5/16 in, Largest Drill Bit Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.