Wood Drilling Bit, Forstner, 1-1/2" dia.
Mfr # 1966934
Zoro # G7113815
product price: $18.65
/eaKey Features
Overall Length
3 1/2 in
Shank Size
3/8 in
Bit Diameter
1-1/2 in
Drill Bit Material
Carbon Steel
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1966934
Zoro #
G7113815
UPC #
042526943669
Country of Origin
China
Dimensions
Drill Bit Size
1 1/2 in
Overall Length
3 1/2 in
Shank Size
3/8 in
Bit Diameter
1-1/2 in
Details
Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel
Number of Pieces
1
For Use With
Wood
Drill Style
Forstner
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 1/2 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.