Zoro Homepage

Wood Drilling Bit, Forstner, 1" Bit dia.

  • Mfr # 1966900

  • Zoro # G7113751


product price: $10.99
/ea

Key Features

Overall Length
3 1/2 in
Shank Size
3/8 in
Bit Diameter
1 in
Drill Bit Material
Carbon Steel
For Use With
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966900
Zoro #
G7113751
UPC #
042526943621
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Overall Length
3 1/2 in
Shank Size
3/8 in
Bit Diameter
1 in

Details

Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel
For Use With
Wood
Number of Pieces
1
Drill Style
Forstner

Description

Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.