Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Drilling Bit, Steel, Bit Dia. 1"

  • Mfr # 3046004

  • Zoro # G7800731


product price: $32.05
/ea

Key Features

Drill Bit Size
1 in
Shank Size
7/16 in
Drill Bit Material
Carbon Steel
Drill Style
Self-Feed
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046004
Zoro #
G7800731
UPC #
024721104694
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Shank Size
7/16 in
Overall Length
5 in
Bit Dia.
1"

Details

Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel
Drill Style
Self-Feed
Number of Pieces
1
For Use With
Wood

Description

Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 1 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.