Zoro Homepage

Wood Drilling Bit, Steel, Bit Dia. 1-3/4"

  • Mfr # 3046009

  • Zoro # G7800689


product price: $32.19
/ea

Key Features

Drill Bit Material
Carbon Steel
Overall Length
5 in
Shank Size
7/16 in
Drill Bit Size
1 3/4 in
Drill Style
Self-Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046009
Zoro #
G7800689
UPC #
024721104748
Country of Origin
China

Dimensions

Bit Dia.
1-3/4"
Overall Length
5 in
Shank Size
7/16 in
Drill Bit Size
1 3/4 in

Details

Drill Bit Material
Carbon Steel
Drill Style
Self-Feed
For Use With
Wood
Item
Wood Drilling Bit
Number of Pieces
1

Description

Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 1 3/4 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.