Zoro Homepage

Wood Drilling Bit, Steel, Bit Dia. 2"

  • Mfr # 3046010

  • Zoro # G7800759


product price: $39.85
/ea

Key Features

Overall Length
5 in
For Use With
Wood
Number of Pieces
1
Drill Bit Size
2 in
Shank Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046010
Zoro #
G7800759
UPC #
024721104755
Country of Origin
China

Dimensions

Overall Length
5 in
Drill Bit Size
2 in
Bit Dia.
2"
Shank Size
7/16 in

Details

For Use With
Wood
Number of Pieces
1
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel
Item
Wood Drilling Bit

Description

Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 2 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.