Zoro Homepage

Woodboring Bit, 1-1/4 x 6 IN

  • Mfr # 3041009

  • Zoro # G0699955


product price: $10.99
/ea

Key Features

Overall Length
6 in
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
3/8 in or 1/2 in Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041009
Zoro #
G0699955
UPC #
024721092779
Country of Origin
China

Dimensions

Overall Length
6 in
Bit Dia.
1-1/4 in
Shank Size
1-1/4"
Drill Bit Size
1 1/4 in
Flute Length
2 7/8 in
Maximum Drilling Depth
4 in
Shank Diameter
1/4 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
3/8 in or 1/2 in Drill
Drill Style
Wood Boring
Primary Material Application
Wood
Drill Bit Point Type
Screw Point
Sub Brand
Speedbor
For Tool Type
Drill Driver
Measurement System
Fractional Inch
Decimal Equivalent
1.25
Number of Flutes
3
Shank Type
Straight

Description

Speedbor, Hybrid Drill Bit, 1 1/4 in, 2 7/8 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.