Zoro Homepage

Woodboring Bit, 3/4 x 6 IN

  • Mfr # 3041004

  • Zoro # G1632145


product price: $9.45
/ea

Key Features

Overall Length
6 in
Shank Size
3/4"
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041004
Zoro #
G1632145
UPC #
024721092748
Country of Origin
China

Dimensions

Overall Length
6 in
Bit Dia.
3/4 in
Shank Size
3/4"
Drill Bit Size
3/4 in
Maximum Drilling Depth
4 in
Flute Length
2 3/8 in
Shank Diameter
1/4 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
3/8 in or 1/2 in Drill
Drill Style
Wood Boring
Primary Material Application
Wood
Number of Flutes
3
Decimal Equivalent
0.75
Drill Bit Point Type
Screw Point
Sub Brand
Speedbor
Measurement System
Fractional Inch
For Tool Type
Drill Driver
Shank Type
Straight

Description

Speedbor, Hybrid Drill Bit, 3/4 in, 2 3/8 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.