Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Blue, L

  • Mfr # SBLF100L-GR

  • Zoro # G5889228


product price:  $3.29
/pr

Key Features

Size
L
Color
Blue
Material
Rubber
Toe Type
Composite
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLF100L-GR
Zoro #
G5889228
UPC #
SBLF100L-GR
Country of Origin
Mexico

Dimensions

Size
L
Boot Height
7 1/2 in
Fits Shoe Size
9 to 11

Details

Item
Overshoes
Color
Blue
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Toe Shape
Round
Resists
Bioburden
Shank Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Outsole Material
Rubber
Metatarsal Guard
No
Midsole Material
Rubber
Upper Material
Rubber
Predominant Footwear Color
Blue
Shoe Style
Ankle
Footwear Shank
Yes
Footwear Brand
ISA CORPORATION
Oil Resisting Sole
No
Safety Criteria
Non-Metallic, Waterproof
Puncture Resistant Insole
No
Footwear Application
Food Processing, Pharma
Electrical Hazard Rated
No
Static Dissipative
No
Completely Non Metallic
Yes
Insulated
No
Ninety Degree Heel
No
Footwear Closure
Pull-On

Description

Overshoe, Anti-Static No, Closure Type Open, Color Blue, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 11, Mens Shoe Size - Minimum 9, Named Size L, Overall Height 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.