Shop ISA
See all product information
Create Account
Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Blue, M
- Mfr # SBLF100M
- Zoro # G5532937
product price:Â
$
290.99
/pk of 100, $2.91/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLF100M
- Zoro #
- G5532937
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- M
- Boot Height
- 7 1/2 in
- Fits Shoe Size
- 7 to 9
- Overall Height
- 7 1/2 in
- Mens Shoe Size - Maximum
- 9
- Mens Shoe Size - Minimum
- 7
- Material Thickness
- 20 mil
- Named Size
- M
Description
Overshoe, Anti-Static No, Closure Type Open, Color Blue, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 9, Mens Shoe Size - Minimum 7, Named Size M, Overall Height 7 1/2 in, Packaging Bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.