Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Red, L

  • Mfr # SRLF100L-GR

  • Zoro # G5801043


product price: $5.39
/pr

Key Features

Size
L
Color
Red
Material
Rubber
Toe Type
Composite
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRLF100L-GR
Zoro #
G5801043
UPC #
SRLF100L-GR
Country of Origin
Mexico

Dimensions

Size
L
Boot Height
7 1/2 in
Fits Shoe Size
9 to 11

Details

Item
Overshoes
Color
Red
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Resists
Bioburden
Outsole Material
Rubber
Midsole Material
Rubber
Toe Shape
Round
Upper Material
Rubber
Shank Material
Rubber
Metatarsal Guard
No
Predominant Footwear Color
Red
Shoe Style
Ankle
Electrical Hazard Rated
No
Footwear Brand
ISA CORPORATION
Insulated
No
Safety Criteria
Non-Metallic, Waterproof
Ninety Degree Heel
No
Footwear Shank
Yes
Static Dissipative
No
Footwear Closure
Pull-On
Puncture Resistant Insole
No
Footwear Application
Food Processing, Pharma
Oil Resisting Sole
No
Completely Non Metallic
Yes

Description

Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Red, Fits Shoe Size 9 to 11, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.