Zoro Homepage

RP-255 200 Series Medium Rigging Block

  • Mfr # 57405

  • Zoro # G204965447


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Aluminum
Standards
CE Machinery Directive 2006/42/EC, UKCA Supply of Machinery (Safety) Regulations 2008
Features
Redesigned hot-forged high-strength aluminum pulley plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57405
Zoro #
G204965447
UPC #
5060508269793
Country of Origin
United Kingdom

Dimensions

Size
Medium

Details

Item
Rigging Block
Material
Steel/Aluminum
Standards
CE Machinery Directive 2006/42/EC, UKCA Supply of Machinery (Safety) Regulations 2008
Features
Redesigned hot-forged high-strength aluminum pulley plates

Description

The ISC 200 Series Pulleys are redesigned versions of the popular ISC arborist blocks with a new SafeLock mechanism and improved strength. Using state-of-the-art stress analysis programs, the hot-forged aluminum frames are optimized for the forces arborists put on their blocks, and the unique axle and frame interlocking design using heat-treated hardened steel axles means that these pulleys are up to 150% stronger than their predecessors. The Patent Pending SafeLock system is an updated version of the ISC SpringLock design that provides an extremely low profile along with the same quick opening action. Anodized finish. Weighs 5.9 lbs. MBS: 67,442 lbs. (300kN). Maximum rope diameter: 3/4" (20mm). Standards Met: CE Machinery Directive 2006/42/EC, UKCA Supply of Machinery (Safety) Regulations 2008.
• Type: Rigging Block
• The ISC 200 Series Pulleys are redesigned versions of the popular ISC arborist blocks
• Weighs 5.9 lbs. Maximum rope diameter: 3/4" (20mm)
• MBS: 67,442 lbs. (300kN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.