Zoro Homepage

Stryder Foot Ascender Right 5/16", 1/2" Capacity

  • Mfr # 25995

  • Zoro # G521907489


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Length
5.4 in
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25995
Zoro #
G521907489
UPC #
506050826473
Country of Origin
United Kingdom

Dimensions

Width
3.9 in
Length
5.4 in

Details

Color
Black/Silver

Description

ISC Wales is a well-respected name in any industry that requires climbing. The Stryder Foot Ascender is created with the arborist specifically in mind and includes a lightweight cam with a coned face for firm and reliable grip with minimal wear on your rope. The foot-operable cam lever can be removed and the webbing straps tighten quickly and securely to your climbing boots. Tuned cam-spring for smooth and secure operation. Abrasion resistant mounting straps provide fast adjustment. Creep-free webbing means your ascender won't move around your foot while climbing. Rope Range: 8-13mm (5/16 - 1/2"), Dimensions: 75 x 52 x 25mm (3 x 2 x 1"), Weight: 198g (7oz), Anodized aluminum with stainless steel cam, MBS: 2.5kN (562lbf), WLL: 140kg (308lb) NOT for PPE!

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.