
16mm Diameter Ball Nuts Series 1 ball nut for 16mm diameter 5mm lead ball screw w/mounting flanges
Mfr # 213001 1000
Zoro # G404661545
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Length
25mm
Width
60mm
Dynamic Load Capacity
1900 N
Static Load Capacity
2500 N
Material
Steel and plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213001 1000
Zoro #
G404661545
UPC #
-
Country of Origin
Germany
Dimensions
Length
25mm
Width
60mm
Overall Height (mm)
25mm
Details
Item
Precision Ball Nut
Dynamic Load Capacity
1900 N
Static Load Capacity
2500 N
Material
Steel and plastic
Description
Series 1 ball nut for 16mm diameter 5mm lead ball screw with mounting flanges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.