Zoro Homepage

20mm Diameter Ball Screws

  • Mfr # 211154 0205

  • Zoro # G405346878


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Length
2052mm
Outside Dia.
20mm
Lead
5mm
Number of Starts
1
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211154 0205
Zoro #
G405346878
UPC #
-
Country of Origin
Germany

Dimensions

Length
2052mm
Outside Dia.
20mm

Details

Item
Precision Ball Screws
Lead
5mm
Number of Starts
1
Thread Direction
Right Hand
Material
Carbon Steel, CF 53

Description

20mm diameter, 5mm lead, 2000mm length, unmachined ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.