Zoro Homepage

25mm Diameter Ball Nuts

  • Mfr # 213700 0005

  • Zoro # G905346910


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
38mm
Length
50mm
Dynamic Load Capacity
5100 N
Static Load Capacity
12600 N
Material
Steel and plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213700 0005
Zoro #
G905346910
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
38mm
Length
50mm

Details

Item
Precision Ball Nut
Dynamic Load Capacity
5100 N
Static Load Capacity
12600 N
Material
Steel and plastic

Description

KM Series Ball nut, 25mm diameter, 5mm lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.