Zoro Homepage

25mm Diameter Ball Screws

  • Mfr # 211144 0300

  • Zoro # G605346883


product price: $261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
3000mm
Outside Dia.
25mm
Lead
5mm
Number of Starts
1
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211144 0300
Zoro #
G605346883
UPC #
-
Country of Origin
Germany

Dimensions

Length
3000mm
Outside Dia.
25mm

Details

Item
Precision Ball Screws
Lead
5mm
Number of Starts
1
Thread Direction
Right Hand
Material
Carbon Steel, CF 53

Description

25mm diameter, 5mm lead, 3000mm length, unmachined ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.