Zoro Homepage

AT3 T slotted aluminun extrusion work table

  • Mfr # 248550 0013S

  • Zoro # G304660877


product price: $3,398.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
750mm
Workbench/Table Frame Material
Aluminum alloy
Length
1500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248550 0013S
Zoro #
G304660877
UPC #
-
Country of Origin
Germany

Dimensions

Width
1000mm
Height
750mm
Length
1500mm

Details

Workbench/Table Frame Material
Aluminum alloy
Item
Linear Guide Rail

Description

T slotted aluminun extrusion work table, 1500mm long x 1000mm width, 750mm high with leveling feet and shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.