Zoro Homepage

LFS-12-3 Linear Carriage

  • Mfr # 223107

  • Zoro # G705346660


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
200mm
Carriage Width
200mm
Carriage Length
31.7mm
Carriage Material
Steel, aluminum and plastic
Static Load Capacity (N)
7303 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223107
Zoro #
G705346660
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
200mm
Carriage Width
200mm
Carriage Length
31.7mm

Details

Item
Linear Bearing Ball Carriage
Carriage Material
Steel, aluminum and plastic
Static Load Capacity (N)
7303 N
Dynamic Load Capacity (N)
3179 N

Description

WS7 Bearing carriage for LFS-12-3 linear rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.