Zoro Homepage

LFS-8-1 Carriage

  • Mfr # 223101 0070

  • Zoro # G305346664


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
28.5mm
Carriage Width
72mm
Carriage Length
96mm
Carriage Material
Stainless steel, aluminum and plastic
Static Load Capacity (N)
3114 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223101 0070
Zoro #
G305346664
UPC #
-
Country of Origin
Germany

Dimensions

Carriage Height
28.5mm
Carriage Width
72mm
Carriage Length
96mm

Details

Item
Linear Bearing Ball Carriage
Carriage Material
Stainless steel, aluminum and plastic
Static Load Capacity (N)
3114 N
Dynamic Load Capacity (N)
1846 N

Description

WS1/70 bearing carriage, stainless for LFS-8-1 linear rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.