Ibiza Rattan Modern Folding Chair 1, Natural

  • Mfr # CH51DC-1PK-NATURAL

  • Zoro # G709207301


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Material
Wood
Overall Depth
32 in
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH51DC-1PK-NATURAL
Zoro #
G709207301
UPC #
810077900062
Country of Origin
China

Dimensions

Overall Length
22 in
Overall Depth
32 in
Overall Width
18.25 in

Details

Color
Beige
Material
Wood

Description

The ISL Furnishings- Ibiza Rattan Modern Folding Chair in black is a lightweight and durable piece of furniture with a contoured seat and backrest for comfort. Its folding design allows for easy storage and transportation. Perfect for a modern and relaxed atmosphere.


  • •Solid Wood Frame with Rattan Seat
  • •Mobile Back
  • •Storage Friendly Design

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.