Ibiza Rattan Modern Folding Chair 2, Black, PR

  • Mfr # CH52DC-2PK-BLACK

  • Zoro # G409207304


product price:  $299.99
/pr
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
32 in
Material
Wood
Overall Length
22 in
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH52DC-2PK-BLACK
Zoro #
G409207304
UPC #
810077900598
Country of Origin
China

Dimensions

Overall Depth
32 in
Overall Length
22 in
Overall Width
18.25 in

Details

Color
Black
Material
Wood

Description

The ISL Furnishings- Ibiza Rattan Modern Folding Chair in black is a lightweight and durable piece of furniture with a contoured seat and backrest for comfort. Its folding design allows for easy storage and transportation. Perfect for a modern and relaxed atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.