InterSpaceLiving Print Desk Chair Banana Leaf Vinyl/White

  • Mfr # CH41DC-VL21-PC04

  • Zoro # G309207312


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Seat Width
20 in
Seat Depth
33.7 in
Color
White
Material
Vinyl
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH41DC-VL21-PC04
Zoro #
G309207312
UPC #
810077900239
Country of Origin
China

Dimensions

Seat Width
20 in
Seat Depth
33.7 in
Overall Length
21 in

Details

Color
White
Material
Vinyl

Description

The Print Desk Chair by InterSpaceLiving is a comfortable chair for your home office or workplace with modern sleek prints and a minimal design.


  • •Modern Desk Chair
  • •Adjustable Height
  • •Ergonomic Design

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.