Zoro Homepage

InterSpaceLiving Zuho Multi-USe Stool 2, Orange, PR

  • Mfr # BS23DC-2PK-PP07

  • Zoro # G109207291


product price: $99.99
/pr
Free Shipping & Returns

Key Features

Overall Depth
18 in
Overall Length
15 in
Material
Plastic
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS23DC-2PK-PP07
Zoro #
G109207291
UPC #
810077900499
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Length
15 in
Width
15 in

Details

Color
Orange
Material
Plastic

Description

The ISL Furnishings InterSpaceLiving Zuho Multi-Use Stool comes in a set of two and is a versatile, durable, and modern addition to any living space. They can be used as extra seating, footrests, or small side tables, and are lightweight and easy to move around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.