
Kasper Flex Luxury Modern Folding Chair Acrylic Lucite Gold, PR
Mfr # CH43DC-2PK-AR01-PC11
Zoro # G309207305
product price:Â $251.99
/pr
Free Shipping & Returns
Key Features
Overall Depth
31 in
Overall Length
16 in
Material
Iron
Overall Width
17.75 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH43DC-2PK-AR01-PC11
Zoro #
G309207305
UPC #
810077900017
Country of Origin
China
Dimensions
Overall Depth
31 in
Overall Length
16 in
Overall Width
17.75 in
Details
Material
Iron
Color
Gold
Description
The Kasper Flex Chair is the clear choice for indoor and outdoor events. This high quality folding chair features an acrylic waterfall edged seat and curved backrest paired with an iron chrome base for a sleek, modern, and minimalist design as well as ultimate comfort. Perfect for city dwellers and tight living spaces, the Kasper Flex Chair folds slim and can be easily tucked away when not in use. Designed for easy maintenance and daily use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.