Zoro Homepage

Kasper Flex Luxury Modern Folding Chairs Lucite Silver, PR

  • Mfr # CH43DC-2PK-AR02-PC10

  • Zoro # G009207308


product price: $229.99
/pr
Free Shipping & Returns

Key Features

Material
Iron
Color
Silver
Overall Length
16 in
Overall Width
17.75 in
Overall Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH43DC-2PK-AR02-PC10
Zoro #
G009207308
UPC #
810077900567
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
17.75 in
Overall Depth
31 in

Details

Material
Iron
Color
Silver

Description

The Kasper Flex Chair is the clear choice for indoor and outdoor events. This high quality folding chair features an acrylic waterfall edged seat and curved backrest paired with an iron chrome base for a sleek, modern, and minimalist design as well as ultimate comfort. Perfect for city dwellers and tight living spaces, the Kasper Flex Chair folds slim and can be easily tucked away when not in use. Designed for easy maintenance and daily use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.