Zoro Homepage

Kasper Flex Luxury Modern Folding Chairs Silver, PR

  • Mfr # CH43DC-2PK-AR01-PC10

  • Zoro # G409207298


product price: $233.99
/pr
Free Shipping & Returns

Key Features

Overall Width
17.75 in
Color
Silver
Overall Depth
31 in
Material
Iron
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH43DC-2PK-AR01-PC10
Zoro #
G409207298
UPC #
810077900031
Country of Origin
China

Dimensions

Overall Width
17.75 in
Overall Depth
31 in
Overall Length
16 in

Details

Color
Silver
Material
Iron

Description

The Kasper Flex Chair is the clear choice for indoor and outdoor events. This high quality folding chair features an acrylic waterfall edged seat and curved backrest paired with an iron chrome base for a sleek, modern, and minimalist design as well as ultimate comfort. Perfect for city dwellers and tight living spaces, the Kasper Flex Chair folds slim and can be easily tucked away when not in use. Designed for easy maintenance and daily use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.