
The Lux Modern Acrylic-Like Folding Chair 2, Transparent/Silver
Mfr # Ch59DC-2PK-AR01-PC10
Zoro # G809207300
product price:Â $152.99
/pr
Free Shipping & Returns
Key Features
Overall Depth
29.72 in
Overall Length
19 in
Material
Iron
Overall Width
18.9 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Ch59DC-2PK-AR01-PC10
Zoro #
G809207300
UPC #
810077900604
Country of Origin
China
Dimensions
Overall Depth
29.72 in
Overall Length
19 in
Overall Width
18.9 in
Details
Material
Iron
Color
Silver
Description
The ISL Furnishings The Lux Modern Acrylic-Like Folding Chair comes in a set of two and is a stylish and functional piece of furniture. The chairs have a transparent/silver color scheme, giving them a modern and sleek appearance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.