Zoro Homepage

Half-umbrella Black

  • Mfr # NU6866

  • Zoro # G301253591


product price: $62.39
/ea

Key Features

Canopy Shape
Half Hexagon
Fabric Material
Polyester
Pole Material
Steel
Tilting
No
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6866
Zoro #
G301253591
UPC #
672875008070
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
7 3/4 ft
Size
9 ft L x 4.5 ft W
Overall Length
9 ft
Overall Height
7 3/4 ft
Overall Width
4 1/2 ft

Details

Color
Black
Canopy Shape
Half Hexagon
Fabric Material
Polyester
Pole Material
Steel
Tilting
No
Rib Material
Steel
Item
Patio Umbrella
Features
1-Year Warranty on Fabric, 1-Year Warranty on Structure
Support Style
Traditional
Includes Lights
No
Vented
Yes
Canopy Material
Polyester
Pole Color
Bronze
Pole Finish
Powder Coated
Resistance Properties
Fading Resistant, Mildew Resistant, Water Resistant
Canopy Color
Black
Opening Mechanism
Hand Crank
Includes Base
No
Number of Ribs
5

Description

Patio Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 5, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting No, Canopy Shape Half Hexagon, Tilt Mechanism Not Applicable, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length 9 ft, Overall Width 4 1/2 ft, Resistance Properties Fading Resistant, Mildew Resistant, Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.