Zoro Homepage

Octagon Auto Tilt Umbrella Champagne

  • Mfr # NU6844

  • Zoro # G201253615


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
Yes
Pole Diameter
1 1/2 in
Rib Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6844
Zoro #
G201253615
UPC #
672875008124
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
7 3/4 ft
Size
9 ft L x 9 ft W
Overall Height
7 3/4 ft
Overall Diameter
9 ft

Description

Patio Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.