Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octagon Umbrella Champagne

  • Mfr # NU6834

  • Zoro # G501253605


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6834
Zoro #
G501253605
UPC #
672875008063
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
9 ft L x 9 ft W
Height
7 3/4 ft
Overall Height
7 3/4 ft
Overall Diameter
9 ft

Details

Color
Champagne
Canopy Shape
Octagon
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Rib Material
Steel
Item
Patio Umbrella
Resistant To
Fade, Rust
Features
1-Year Warranty on Fabric, 1-Year Warranty on Structure
Includes Lights
No
Includes Base
No
Opening Mechanism
Hand Crank
Support Style
Traditional
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant, Weather Resistant
Number of Ribs
8
Vented
Yes
Canopy Material
Polyester
Pole Finish
Powder Coated
Canopy Color
Champagne
Pole Color
Bronze
Tilt Mechanism
Hand Crank

Description

Patio Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.