Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octagon Umbrella Champagne

  • Mfr # NU6840

  • Zoro # G101253623


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
No
Pole Diameter
1 1/2 in
Rib Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6840
Zoro #
G101253623
UPC #
672875008162
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
7 3/4 ft
Size
9 ft L x 9 ft W
Overall Diameter
9 ft
Overall Height
7 3/4 ft

Details

Color
Champagne
Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
No
Rib Material
Aluminum
Item
Patio Umbrella
Features
1-Year Warranty on Structure, 3-Year Warranty on Fabric
Resistant To
Fade, Rust
Canopy Material
Polyester
Pole Color
Bronze
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant
Pole Finish
Powder Coated
Vented
Yes
Number of Ribs
8
Includes Lights
No
Opening Mechanism
Push Button
Canopy Color
Champagne
Support Style
Traditional
Includes Base
No

Description

Patio Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push Button, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon, Tilt Mechanism Not Applicable, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.