Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octagon Umbrella Coffee

  • Mfr # NU6833

  • Zoro # G601253598


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6833
Zoro #
G601253598
UPC #
672875008056
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
9 ft L x 9 ft W
Height
7 3/4 ft
Overall Height
7 3/4 ft
Overall Diameter
9 ft

Details

Color
Coffee
Canopy Shape
Octagon
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Rib Material
Steel
Item
Patio Umbrella
Features
1-Year Warranty on Fabric, 1-Year Warranty on Structure
Resistant To
Fade, Rust
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant, Weather Resistant
Vented
Yes
Canopy Material
Polyester
Pole Color
Bronze
Pole Finish
Powder Coated
Includes Lights
No
Canopy Color
Coffee
Includes Base
No
Support Style
Traditional
Tilt Mechanism
Hand Crank
Number of Ribs
8
Opening Mechanism
Hand Crank

Description

Patio Umbrella, Canopy Color Coffee, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.