Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octagon Umbrella Navy Blue

  • Mfr # NU6841

  • Zoro # G901253601


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
No
Pole Diameter
1 1/2 in
Rib Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6841
Zoro #
G901253601
UPC #
672875007875
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
9 ft L x 9 ft W
Height
7 3/4 ft
Overall Height
7 3/4 ft
Overall Diameter
9 ft

Details

Color
Navy Blue
Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
No
Rib Material
Aluminum
Item
Patio Umbrella
Features
1-Year Warranty on Structure, 3-Year Warranty on Fabric
Resistant To
Fade, Rust
Support Style
Traditional
Vented
Yes
Canopy Material
Polyester
Opening Mechanism
Push Button
Canopy Color
Navy Blue
Number of Ribs
8
Includes Lights
No
Pole Color
Bronze
Pole Finish
Powder Coated
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant
Includes Base
No

Description

Patio Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push Button, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon, Tilt Mechanism Not Applicable, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.