Zoro Homepage

Octagon Umbrella W/led Tube Lights

  • Mfr # NU6848

  • Zoro # G801253619


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
Yes
Pole Diameter
1 1/2 in
Rib Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6848
Zoro #
G801253619
UPC #
672875007974
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
7 22/25 ft
Size
9 ft L x 9 ft W
Overall Diameter
9 ft
Overall Height
7 7/8 ft

Details

Color
Champagne
Canopy Shape
Octagon
Pole Material
Aluminum
Tilting
Yes
Rib Material
Aluminum
Item
Patio Umbrella
Features
1-Year Warranty on Structure, 3-Year Warranty on Fabric
Resistant To
Weather
Canopy Material
Polyester
Includes Base
No
Vented
Yes
Number of Ribs
8
Opening Mechanism
Hand Crank
Support Style
Traditional
Includes Lights
Yes
Tilt Mechanism
Hand Crank
Pole Finish
Powder Coated
Pole Color
Bronze
Resistance Properties
Fading Resistant, Mildew Resistant, Water Resistant, Weather Resistant
Power Source
Solar-Powered
Canopy Color
Champagne

Description

Patio Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights Yes, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.