Zoro Homepage

Rectangle Umbrella Coffee

  • Mfr # NU6860

  • Zoro # G301253614


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Rectangle
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6860
Zoro #
G301253614
UPC #
672875008100
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
10 ft L x 6.5 ft W
Height
7 22/25 ft
Overall Length
10 ft
Overall Height
7 7/8 ft
Overall Width
6 1/2 ft

Details

Color
Coffee
Canopy Shape
Rectangle
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Rib Material
Steel
Item
Patio Umbrella
Resistant To
Fade, Rust
Features
1-Year Warranty on Fabric, 1-Year Warranty on Structure
Tilt Mechanism
Hand Crank
Canopy Color
Coffee
Pole Finish
Powder Coated
Canopy Material
Polyester
Includes Lights
No
Opening Mechanism
Hand Crank
Pole Color
Bronze
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant, Weather Resistant
Number of Ribs
6
Vented
Yes
Includes Base
No
Support Style
Traditional

Description

Patio Umbrella, Canopy Color Coffee, Includes Base No, Includes Lights No, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting Yes, Canopy Shape Rectangle, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length 10 ft, Overall Width 6 1/2 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.