Zoro Homepage

Rectangle Umbrella Hunter Green

  • Mfr # NU6861

  • Zoro # G201253592


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Rectangle
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6861
Zoro #
G201253592
UPC #
672875008087
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
7 22/25 ft
Size
10 ft L x 6.5 ft W
Overall Height
7 7/8 ft
Overall Width
6 1/2 ft
Overall Length
10 ft

Details

Color
Hunter Green
Canopy Shape
Rectangle
Fabric Material
Polyester
Pole Material
Steel
Tilting
Yes
Rib Material
Steel
Item
Patio Umbrella
Features
1-Year Warranty on Fabric, 1-Year Warranty on Structure
Resistant To
Fade, Rust
Pole Color
Bronze
Pole Finish
Powder Coated
Support Style
Traditional
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant, Weather Resistant
Canopy Material
Polyester
Vented
Yes
Opening Mechanism
Hand Crank
Tilt Mechanism
Hand Crank
Number of Ribs
6
Includes Lights
No
Canopy Color
Hunter Green
Includes Base
No

Description

Patio Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting Yes, Canopy Shape Rectangle, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length 10 ft, Overall Width 6 1/2 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.