Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Umbrella W/ Led Bulb Lights

  • Mfr # NU6864

  • Zoro # G301253621


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Rectangle
Pole Material
Aluminum
Tilting
Yes
Pole Diameter
1 1/2 in
Rib Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6864
Zoro #
G301253621
UPC #
672875008193
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
10 ft L x 6.5 ft W
Height
7 22/25 ft
Overall Length
10 ft
Overall Width
6 1/2 ft
Overall Height
7 7/8 ft

Details

Color
Hunter Green
Canopy Shape
Rectangle
Pole Material
Aluminum
Tilting
Yes
Rib Material
Steel
Item
Patio Umbrella
Resistant To
Fade, Rust
Features
1-Year Warranty on Structure, 3-Year Warranty on Fabric
Pole Finish
Powder Coated
Tilt Mechanism
Hand Crank
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant, Weather Resistant
Includes Lights
Yes
Support Style
Traditional
Pole Color
Bronze
Vented
Yes
Power Source
Solar-Powered
Canopy Color
Hunter Green
Number of Ribs
6
Canopy Material
Polyester
Includes Base
No
Opening Mechanism
Hand Crank

Description

Patio Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights Yes, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Rectangle, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length 10 ft, Overall Width 6 1/2 ft..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.