Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Umbrella W/ Led Bulb Lights

  • Mfr # NU6865

  • Zoro # G601253628


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Rectangle
Pole Material
Aluminum
Tilting
Yes
Pole Diameter
1 1/2 in
Rib Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU6865
Zoro #
G601253628
UPC #
672875001576
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Height
7 22/25 ft
Size
10 ft L x 6.5 ft W
Overall Length
10 ft
Overall Height
7 7/8 ft
Overall Width
6 1/2 ft

Details

Color
Navy Blue
Canopy Shape
Rectangle
Pole Material
Aluminum
Tilting
Yes
Rib Material
Steel
Item
Patio Umbrella
Features
1-Year Warranty on Structure, 3-Year Warranty on Fabric
Resistant To
Fade, Rust
Includes Lights
Yes
Power Source
Solar-Powered
Pole Finish
Powder Coated
Support Style
Traditional
Canopy Material
Polyester
Pole Color
Bronze
Canopy Color
Navy Blue
Tilt Mechanism
Hand Crank
Opening Mechanism
Hand Crank
Vented
Yes
Number of Ribs
6
Includes Base
No
Resistance Properties
Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant, Weather Resistant

Description

Patio Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights Yes, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Rectangle, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length 10 ft, Overall Width 6 1/2 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.