Zoro Homepage

Umbrella Base, Bronze, Cast Iron, 80 lb.

  • Mfr # NU5408

  • Zoro # G4464708


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Features
Comfort-Grip, Threaded, Weather Resistant
Base Dia.
23 in
Includes
Grip Threaded
Stem Height
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU5408
Zoro #
G4464708
UPC #
672875700929
Country of Origin
China

Dimensions

Base Dia.
23 in
Stem Height
17 1/2 in
For Pole Diameter
1 5/8 in
Overall Diameter
23 in

Details

Color
Bronze
Item
Umbrella Base
Features
Comfort-Grip, Threaded, Weather Resistant
Weight
80 lb
Includes
Grip Threaded
Construction
Cast iron
For Use With
Free-Standing Patio Umbrella, Patio Table
Finish
Brushed Antique Bronze
Material
Cast Iron
Maximum Weight
80 lb
Includes Wheels
No Wheels
Ballast Required
No

Description

Umbrella Base, Overall Diameter 23 in, Includes Wheels No Wheels, Stem Height 17 1/2 in, Color Bronze, Material Cast Iron, Maximum Weight 80 lb, For Pole Diameter 1 5/8 in, Features Comfort-Grip, Threaded, Weather Resistant, Finish Brushed Antique Bronze, Includes Grip Threaded, Ballast Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.